Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-167954

Vickers SV Series Directional Valve
Item #102166638
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.

caution

  • When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
No. of Housing Ports 2
Temperature Range [Min] -40 °F
Valve Type 2-Way, Normally Open Poppet
Operation Solenoid Operated
Watt Rating 23 W
Valve Material Cartridge only
Coil Series Use J Series, 23 W
Recommend Filtration Level 18/16/13 microns
Seal Kit Viton 566086
Size Designation 10
Valve Torque into Cavity 47 to 54 Nm
Pressure [Max] 3000 psi
Cavity C-10-2
Poppet/Spool Poppet
Filter Option None
Cartridge Valve Series SV3-10-O
No. of Valve Ports 2
Installation Screw-in Cartridge
Series J Series
Temperature Range [Max] 248 °F
Seal Material Viton
Port Type Cartridge Only
Model No. SV3-10V-0-0-24DG
Flow [Max] 12 gal/min
Housing No. N/A
Seal Kit Buna 565803
Manual Override No Manual Override
Connector Type DIN 43650-A
Valve Voltage Rating 24 VDC
Actuation Pilot Operated
Housing Material Aluminum
Bi-Directional (2-Way Valves) No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison