Skip to content Skip to navigation menu
Vickers by Danfoss02-167971

02-167971

Vickers SV Series Directional Valve
Item #103392113
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-167971
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Pressure [Max] 3000 psi
Model No. SV3-10-C-0-36DL
Seal Material Buna-N
Valve Type 2-Way, 2-Position, Normally Closed
Housing Material Aluminum
Valve Voltage Rating 36 VDC
Flow [Max] 6 gal/min
Connector Type Leads
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison