- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
| Flow [Max] | 60 gal/min |
| Seal Material | Viton |
| Connector Type | 1/2 in NPT Spud |
| Housing Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Model No. | SV2-20V-C-0-115AS |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Valve Voltage Rating | 115 VAC |
| Weight | 0.0 LB |

