Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-168152

Vickers SV Series Directional Valve
Item #102167338
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Closed Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Temperature Range [Min] -40 °F
Manual Override No Manual Override
Port Size SAE-6
Pressure [Max] 3000 psi
Housing Material Aluminum
Housing No. 566151
Operation Solenoid Operated
Actuation Pilot Operated
No. of Housing Ports 2
Flow [Max] 12 gal/min
No. of Valve Ports 2
Model No. SV1-10-C-6T-12DG
Poppet/Spool Poppet
Coil Series Use J Series, 23 W
Seal Material Buna-N
Valve Torque into Cavity 47 to 54 Nm
Seal Kit Viton 566086
Bi-Directional (2-Way Valves) No
Valve Voltage Rating 12 VDC
Filter Option None
Cavity C-10-2
Port Type SAE
Temperature Range [Max] 248 °F
Connector Type DIN 43650-A
Seal Kit Buna 565803
Watt Rating 23 W
Series J Series
Installation Screw-in Cartridge
Recommend Filtration Level 18/16/13 microns
Size Designation 10
Valve Type 2-Way, Normally Closed Poppet
Cartridge Valve Series SV1-10-C
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison