Skip to content Skip to navigation menu
Vickers by Danfoss02-169048

02-169048

Vickers Pressure Control Cartridge Valve
Item #102166632
  • PSV10-10 Series Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Aluminum Hsg
  • SAE-6 Port Size
  • 6 gal/min
  • 400 psi - 2,400 psi Sequence Pressure
  • 1400 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-169048
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV10-10 Series Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Internal Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cavity C-10-4
Model No. PSV10-10-I-6T-24/
Sequence Pressure [Min] 400 psi
Seal Kit Buna 889625
Type Pressure Sequence Valve
Seal Material Buna-N
Port Type SAE
Housing Material Aluminum
Manufacturer Part No. PSV10-10-I-6T-24/
Series PSV10-10
Seal Kit Viton 566080
Pressure [Max] 3000 psi
Sequence Pressure [Max] 2400 psi
Port Size SAE-6
Pressure Setting 1400 psi
Operation Direct Acting, External Pilot, External Drain, Normally Closed
Flow [Max] 6 gal/min
Adjustment Type Internal
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison