Skip to content Skip to navigation menu
Vickers by Danfoss02-170008

02-170008

Vickers Pressure Control Cartridge Valve
Item #102166768
  • RV5-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 30 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 900 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV5-10 Series Relief Valve
  • Pilot Operated
  • C-10-2 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna 565803
Seal Material Buna-N
Seal Kit Viton 566086
Type Relief Valve
Operation Pilot Operated
Housing Material Cartridge Only
Pressure [Max] 5000 psi
Model No. RV5-10-F-0-20/9
Cracking Pressure [Max] 2000 psi
Cavity C-10-2
Manufacturer Part No. RV5-10-F-0-20/9
Port Size Cartridge Only
Adjustment Type Factory Set
Cracking Pressure [Min] 100 psi
Flow [Max] 30 gal/min
Series RV5-10
Pressure Setting 900 psi
Cage Seals Single Backup Ring
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison