- Check Valve
- Poppet Style
- 12 mm Size
- SAE Port Type
| Series | CV11-12 |
| Cracking Pressure | 2.5 psi |
| Flow [Max] | 30 gal/min |
| Housing Material | Aluminum |
| Style | Poppet |
| Model No. | CV11-12-P-A12TU-2.5 |
| Port Type | SAE |
| Port Size | SAE-12 |
| Seal Material | Buna-N |
| Size | 12 mm |
| Weight | 0.0 LB |

