Skip to content Skip to navigation menu
Vickers by Danfoss02-170196

02-170196

Vickers Pressure Control Cartridge Valve
Item #102166765
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-16 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-170196
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-16 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type Screw
Pressure Setting 500 psi
Seal Kit Buna 565811
Pressure [Max] 5000 psi
Cracking Pressure [Min] 500 psi
Type Pressure Reducing/Relieving Valve
Seal Kit Viton 889610
Cracking Pressure [Max] 3000 psi
Manufacturer Part No. PRV2-16-S-0-30/5
Port Size Cartridge Only
Body Type 8
Cavity C-16-3
Flow [Max] 40 gal/min
Operation Pilot Operated
Model No. PRV2-16-S-0-30/5
Seal Material Buna-N
Series PRV2-16
Housing Material Cartridge Only
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison