Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-170202

Vickers Pressure Control Cartridge Valve
Item #102166764
  • PSV2-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, Internal Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 6 gal/min
  • 200 psi - 1,200 psi Sequence Pressure
  • 600 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV2-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, Internal Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
Cavity C-10-3
Flow [Max] 6 gal/min
Type Pressure Sequence Valve
Sequence Pressure [Max] 1200 psi
Operation Direct Acting, External Pilot, Internal Drain
Series PSV2-10
Housing Material Cartridge Only
Sequence Pressure [Min] 200 psi
Manufacturer Part No. PSV2-10-F-0-12/6
Seal Kit Buna 565804
Port Size Cartridge Only
Model No. PSV2-10-F-0-12/6
Pressure [Max] 3000 psi
Seal Kit Viton 889599
Adjustment Type Factory Set
Pressure Setting 600 psi
Seal Material Buna-N
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison