Skip to content Skip to navigation menu
Vickers by Danfoss02-170206

02-170206

Vickers Pressure Control Cartridge Valve
Item #102167071
  • PSV7-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Viton Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 6 gal/min
  • 100 psi - 450 psi Sequence Pressure
  • 260 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170206
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV7-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Viton Seals
  • Factory Set Adjustment
Operation Direct Acting, Internal Pilot, External Drain
Manufacturer Part No. PSV7-10V-F-0-5/2.6
Housing Material Cartridge Only
Pressure [Max] 3000 psi
Seal Material Viton
Sequence Pressure [Max] 450 psi
Sequence Pressure [Min] 100 psi
Flow [Max] 6 gal/min
Pressure Setting 260 psi
Seal Kit Buna 565804
Adjustment Type Factory Set
Port Size Cartridge Only
Seal Kit Viton 889599
Type Pressure Sequence Valve
Cavity C-10-3
Model No. PSV7-10V-F-0-5/2.6
Series PSV7-10
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison