Skip to content Skip to navigation menu
Vickers by Danfoss02-170215

02-170215

Vickers Pressure Control Cartridge Valve
Item #102167383
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Viton Seals
  • Knob Adjustment
  • Cartridge Only
  • 10 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 1050 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Viton Seals
  • Knob Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Max] 2000 psi
Housing Material Cartridge Only
Adjustment Type Knob
Seal Material Viton
Port Size Cartridge Only
Model No. PRV2-10V-K-0-20/
Series PRV2-10
Operation Pilot Operated
Pressure [Max] 3500 psi
Cavity C-10-3
Flow [Max] 10 gal/min
Type Pressure Reducing/Relieving Valve
Pressure Setting 1050 psi
Manufacturer Part No. PRV2-10V-K-0-20/
Cracking Pressure [Min] 100 psi
Seal Kit Buna 565804
Seal Kit Viton 889599
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison