Skip to content Skip to navigation menu
Vickers by Danfoss02-170227

02-170227

Vickers Pressure Control Cartridge Valve
Item #102166914
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Cartridge Only
  • 4 gal/min
  • 200 psi - 1,200 psi Cracking Pressure
  • 500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170227
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Operation Direct Acting
Cracking Pressure [Min] 200 psi
Body Type 2
Adjustment Type Cap
Seal Material Buna-N
Model No. PRV1-10-C-0-12/5
Pressure [Max] 3000 psi
Cracking Pressure [Max] 1200 psi
Seal Kit Buna 565804
Type Pressure Reducing/Relieving Valve
Manufacturer Part No. PRV1-10-C-0-12/5
Pressure Setting 500 psi
Flow [Max] 4 gal/min
Housing Material Cartridge Only
Series PRV1-10
Cavity C-10-3
Port Size Cartridge Only
Seal Kit Viton 889599
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison