- PSV10-10 Series Sequence Valve
- Direct Acting, External Pilot, External Drain, Normally Closed
- C-10-4 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Adjustment Type | Cap |
| Sequence Pressure [Max] | 2400 psi |
| Type | Pressure Sequence Valve |
| Port Size | SAE-6 |
| Seal Kit Viton | 566080 |
| Sequence Pressure [Min] | 400 psi |
| Port Type | SAE |
| Model No. | PSV10-10-C-6T-24/ |
| Series | PSV10-10 |
| Seal Material | Buna-N |
| Pressure [Max] | 3000 psi |
| Operation | Direct Acting, External Pilot, External Drain, Normally Closed |
| Housing Material | Aluminum |
| Pressure Setting | 1400 psi |
| Cavity | C-10-4 |
| Seal Kit Buna | 889625 |
| Flow [Max] | 6 gal/min |
| Manufacturer Part No. | PSV10-10-C-6T-24/ |
| Weight | 0.6 LB |

