Skip to content Skip to navigation menu
Vickers by Danfoss02-170275

02-170275

Vickers Pressure Control Cartridge Valve
Item #102167174
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-170275
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Material Buna-N
Temperature Range [Max] 248 °F
Valve Material Aluminum
Port Size Cartridge Only
Operation Direct Acting
No. of Valve Ports 3
Seal Kit Viton 889599
Flow [Max] 4 gal/min
Port Type Cartridge Only
Cracking Pressure [Max] 200 psi
Model No. PRV1-10-I-0-2/1
Series PRV1-10
Body Type 2
Pilot Ratio 100:1
Operating Pressure [Max] 203 psi
Cavity C-10-3
Manufacturer Part No. PRV1-10-I-0-2/1
Operating Pressure [Min] 51 psi
Pressure Setting 100 psi
Housing Material Cartridge Only
Pressure [Max] 2300 psi
Cracking Pressure [Min] 50 psi
Style Spool
Seal Kit Buna 565804
Type Pressure Reducing/Relieving Valve
Adjustment Type Internal
Installation Screw-in Cartridge
Temperature Range [Min] -40 °F
Recommend Filtration Level 18/16/13 microns
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison