- PRV11-12 Series Pressure Reducing Valve
- Pilot Operated
- C-12-3 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 5000 psi |
| Operation | Pilot Operated |
| Model No. | PRV11-12-K-0-15/ |
| Pressure Setting | 825 psi |
| Flow [Max] | 30 gal/min |
| Cavity | C-12-3 |
| Housing Material | Cartridge Only |
| Cracking Pressure [Min] | 150 psi |
| Manufacturer Part No. | PRV11-12-K-0-15/ |
| Adjustment Type | Knob |
| Type | Pressure Reducing Valve |
| Cracking Pressure [Max] | 1500 psi |
| Port Size | Cartridge Only |
| Body Type | 5 |
| Seal Kit Viton | 02-165887 |
| Series | PRV11-12 |
| Seal Kit Buna | 02-180095 |
| Seal Material | Buna-N |
| Weight | 0.89 LB |

