Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-170299

Vickers Pressure Control Cartridge Valve
Item #102166912
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 6 gal/min
  • 50 psi - 200 psi Sequence Pressure
  • 100 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
Sequence Pressure [Min] 50 psi
Pressure Setting 100 psi
Pressure [Max] 3000 psi
Operation Direct Acting, Internal Pilot, External Drain
Seal Kit Buna 565804
Adjustment Type Factory Set
Port Size Cartridge Only
Housing Material Cartridge Only
Seal Kit Viton 889599
Cavity C-10-3
Sequence Pressure [Max] 200 psi
Model No. PSV1-10-F-0-2/1
Body Type 2
Series PSV1-10
Manufacturer Part No. PSV1-10-F-0-2/1
Seal Material Buna-N
Type Pressure Sequence Valve
Flow [Max] 6 gal/min
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison