- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- SAE Port Type
| Seal Material | Buna-N |
| Model No. | PRV2-16-S-16T-30/ |
| Pilot Ratio | 100:1 |
| No. of Housing Ports | 3 |
| Style | Spool |
| Pressure Setting | 1769 psi |
| Leakage | 0.25 cc/min |
| Operating Pressure [Min] | 493 psi |
| Type | Pressure Reducing/Relieving Valve |
| Cavity | C-16-3 |
| Flow [Max] | 40 gal/min |
| Valve Torque into Cavity | 108 to 122 Nm |
| Temperature Range [Min] | -40 °F |
| Adjustment Type | Screw |
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 5076 psi |
| Series | PRV2-16 |
| Operating Pressure [Max] | 5076 psi |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 3 |
| Port Type | SAE |
| Weight | 1.0 LB |

