Skip to content Skip to navigation menu
Vickers by Danfoss02-170336

02-170336

Vickers Pressure Control Cartridge Valve
Item #102166627
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-170336
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Cracking Pressure [Max] 2000 psi
Operation Pilot Operated
Manufacturer Part No. PRV2-10-C-0-20/4
Model No. PRV2-10-C-0-20/4
Type Pressure Reducing/Relieving Valve
Seal Kit Buna 565804
Seal Kit Viton 889599
Cracking Pressure [Min] 100 psi
Cavity C-10-3
Port Size Cartridge Only
Pressure Setting 400 psi
Adjustment Type Cap
Series PRV2-10
Housing Material Cartridge Only
Pressure [Max] 3500 psi
Flow [Max] 10 gal/min
Seal Material Buna-N
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison