- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV8-10 Series
- Cartridge Only Port Size
- Direct Acting, Normally Open Operation
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Pressure Setting | 238 psi |
| Sequence Pressure [Min] | 75 psi |
| Type | Pressure Sequence Valve |
| Pressure [Max] | 3000 psi |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 566080 |
| Pilot/Drain | External Pilot/External Drain |
| Cavity | C-10-4 |
| Seal Material | Buna-N |
| Manufacturer Part No. | PSV8-10-S-0-4/ |
| Series | PSV8-10 |
| Model No. | PSV8-10-S-0-4/ |
| Adjustment Type | Screw |
| Flow [Max] | 6 gal/min |
| Sequence Pressure [Max] | 400 psi |
| Seal Kit Buna | 889625 |
| Port Size | Cartridge Only |
| Operation | Direct Acting, Normally Open |
| Weight | 0.6 LB |

