- PSV8-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, External Drain, Normally Open
- C-10-4 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Type | Pressure Sequence Valve |
| Housing Material | Cartridge Only |
| Operation | Direct Acting, External Pilot, External Drain, Normally Open |
| Adjustment Type | Internal |
| Pressure Setting | 500 psi |
| Cavity | C-10-4 |
| Flow [Max] | 6 gal/min |
| Sequence Pressure [Min] | 200 psi |
| Pressure [Max] | 3000 psi |
| Seal Kit Buna | 889625 |
| Port Size | Cartridge Only |
| Sequence Pressure [Max] | 2000 psi |
| Manufacturer Part No. | PSV8-10-I-0-12/5 |
| Seal Material | Buna-N |
| Series | PSV8-10 |
| Model No. | PSV8-10-I-0-12/5 |
| Seal Kit Viton | 566080 |
| Weight | 0.6 LB |

