Skip to content Skip to navigation menu
Vickers by Danfoss02-170369

02-170369

Vickers Pressure Control Cartridge Valve
Item #102167171
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV5-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-170369
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV5-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Flow [Max] 2 gal/min
Seal Kit Buna 565804
Cavity C-10-3
Housing Material Cartridge Only
Port Size Cartridge Only
Recommend Filtration Level 18/16/13 microns
Style Spool
Temperature Range [Max] 248 °F
Pilot Ratio 100:1
Valve Material Cartridge only
Pressure Setting 1523 psi
Seal Material Viton
Operating Pressure [Max] 3046 psi
Leakage 0.25 cc/min
No. of Housing Ports 3
Sequence Pressure [Min] 300 psi
Temperature Range [Min] -40 °F
Sequence Pressure [Max] 2800 psi
Type Pressure Sequence Valve
Series PSV5-10
Seal Kit Viton 889599
Port Type Cartridge Only
Valve Torque into Cavity 47 to 54 Nm
No. of Valve Ports 3
Operating Pressure [Min] 290 psi
Adjustment Type Screw
Installation Screw-in Cartridge
Model No. PSV5-10V-S-0-28/
Pressure [Max] 3046 psi
Operation Direct Acting
Manufacturer Part No. PSV5-10V-S-0-28/
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison