Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-170414

Vickers Pressure Control Cartridge Valve
Item #102165342
  • PSV2-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, Internal Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Cartridge Only
  • 6 gal/min
  • 400 psi - 2,400 psi Sequence Pressure
  • 1400 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV2-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, Internal Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
Sequence Pressure [Max] 2400 psi
Type Pressure Sequence Valve
Manufacturer Part No. PSV2-10-C-0-24/14
Sequence Pressure [Min] 400 psi
Flow [Max] 6 gal/min
Operation Direct Acting, External Pilot, Internal Drain
Housing Material Cartridge Only
Adjustment Type Cap
Port Size Cartridge Only
Pressure Setting 1400 psi
Seal Material Buna-N
Seal Kit Buna 565804
Model No. PSV2-10-C-0-24/14
Pressure [Max] 3000 psi
Series PSV2-10
Seal Kit Viton 889599
Cavity C-10-3
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison