- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
| Manufacturer Part No. | PSV1-10-C-0-6/ |
| Housing Material | Cartridge Only |
| Series | PSV1-10 |
| Port Size | Cartridge Only |
| Sequence Pressure [Max] | 600 psi |
| Body Type | 2 |
| Pilot/Drain | Internal Pilot/External Drain |
| Seal Kit Viton | 889599 |
| Pressure Setting | 350 psi |
| Cavity | C-10-3 |
| Seal Kit Buna | 565804 |
| Operation | Direct Acting |
| Adjustment Type | Cap |
| Type | Pressure Sequence Valve |
| Flow [Max] | 6 gal/min |
| Model No. | PSV1-10-C-0-6/ |
| Seal Material | Buna-N |
| Sequence Pressure [Min] | 100 psi |
| Pressure [Max] | 3000 psi |
| Weight | 0.53 LB |

