- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV2-16 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Seal Material | Buna-N |
| Model No. | PRV2-16-K-0-30/10 |
| Operating Pressure [Max] | 5076 psi |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 889610 |
| No. of Valve Ports | 3 |
| Cracking Pressure [Min] | 500 psi |
| Leakage | 0.25 cc/min |
| Cracking Pressure [Max] | 3000 psi |
| Cavity | C-16-3 |
| Port Type | Cartridge Only |
| Pilot Ratio | 100:1 |
| Pressure Setting | 1769 psi |
| Style | Spool |
| Seal Kit Buna | 565811 |
| Temperature Range [Max] | 248 °F |
| Body Type | 8 |
| No. of Housing Ports | 3 |
| Port Size | Cartridge Only |
| Operation | Pilot Operated |
| Operating Pressure [Min] | 493 psi |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Flow [Max] | 40 gal/min |
| Manufacturer Part No. | PRV2-16-K-0-30/10 |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Pressure Reducing Valve |
| Adjustment Type | Knob |
| Series | PRV2-16 |
| Pressure [Max] | 5076 psi |
| Weight | 0.89 LB |

