Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-170489

Vickers Pressure Control Cartridge Valve
Item #102166905
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
No. of Valve Ports 3
Seal Kit Buna 565804
Seal Kit Viton 889599
Cavity C-10-3
Leakage 0.25 cc/min
Operating Pressure [Max] 3481 psi
Pressure Setting 1066 psi
Pilot Ratio 100:1
Recommend Filtration Level 18/16/13 microns
Type Pressure Reducing/Relieving Valve
Adjustment Type Screw
Housing Material Cartridge Only
Valve Torque into Cavity 47 to 54 Nm
Port Type Cartridge Only
No. of Housing Ports 3
Series PRV2-10
Port Size Cartridge Only
Installation Screw-in Cartridge
Flow [Max] 10 gal/min
Valve Material Cartridge only
Cracking Pressure [Max] 2000 psi
Manufacturer Part No. PRV2-10-S-0-20/2
Style Spool
Operation Pilot Operated
Seal Material Buna-N
Pressure [Max] 3481 psi
Temperature Range [Min] -40 °F
Model No. PRV2-10-S-0-20/2
Temperature Range [Max] 248 °F
Operating Pressure [Min] 100 psi
Cracking Pressure [Min] 100 psi
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison