Skip to content Skip to navigation menu
Vickers by Danfoss02-170502

02-170502

Vickers Pressure Control Cartridge Valve
Item #102166005
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-170502
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type Internal
Flow [Max] 10 gal/min
Seal Kit Buna 565804
Cracking Pressure [Min] 50 psi
Seal Material Buna-N
Cavity C-10-3
Series PRV2-10
Pressure Setting 200 psi
Cracking Pressure [Max] 300 psi
Model No. PRV2-10-I-0-3/2
Pressure [Max] 3500 psi
Housing Material Cartridge Only
Seal Kit Viton 889599
Operation Pilot Operated
Type Pressure Reducing/Relieving Valve
Manufacturer Part No. PRV2-10-I-0-3/2
Port Size Cartridge Only
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison