Skip to content Skip to navigation menu
Vickers by Danfoss02-170510

02-170510

Vickers Pressure Control Cartridge Valve
Item #102166901
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Cartridge Only
  • 10 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170510
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Housing Material Cartridge Only
Series PRV2-10
Adjustment Type Cap
Cavity C-10-3
Manufacturer Part No. PRV2-10-C-0-20/5
Type Pressure Reducing/Relieving Valve
Model No. PRV2-10-C-0-20/5
Pressure [Max] 3500 psi
Cracking Pressure [Min] 100 psi
Seal Material Buna-N
Port Size Cartridge Only
Operation Pilot Operated
Pressure Setting 500 psi
Seal Kit Viton 889599
Cracking Pressure [Max] 2000 psi
Flow [Max] 10 gal/min
Seal Kit Buna 565804
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison