- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- SAE-6 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
| No. of Housing Ports | 3 |
| Temperature Range [Max] | 248 °F |
| Valve Material | Steel |
| Seal Kit Buna | 565804 |
| Operating Pressure [Min] | 100 psi |
| Operation | Direct Acting |
| Temperature Range [Min] | -40 °F |
| Cracking Pressure [Min] | 100 psi |
| Model No. | PRV1-10-S-6T-6/ |
| Installation | Screw-in Cartridge |
| Type | Pressure Reducing/Relieving Valve |
| Cracking Pressure [Max] | 600 psi |
| Style | Spool |
| Operating Pressure [Max] | 2300 psi |
| Adjustment Type | Screw |
| Housing Material | Aluminum |
| Port Size | SAE-6 |
| Seal Material | Buna-N |
| Body Type | 2 |
| Manufacturer Part No. | PRV1-10-S-6T-6/ |
| Leakage | 0.25 cc/min |
| Flow [Max] | 4 gal/min |
| Seal Kit Viton | 889599 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Pilot Ratio | 100:1 |
| No. of Valve Ports | 3 |
| Port Type | SAE |
| Pressure Setting | 341 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Series | PRV1-10 |
| Pressure [Max] | 2300 psi |
| Cavity | C-10-3 |
| Weight | 0.54 LB |

