Skip to content Skip to navigation menu
Vickers by Danfoss02-170543

02-170543

Vickers Pressure Control Cartridge Valve
Item #102166972
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-170543
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type Screw
Cracking Pressure [Max] 1200 psi
Flow [Max] 4 gal/min
Body Type 2
Seal Kit Viton 889599
Series PRV1-10
Model No. PRV1-10-S-0-12/5.5
Operation Direct Acting
Pressure Setting 550 psi
Pressure [Max] 3000 psi
Port Size Cartridge Only
Cavity C-10-3
Housing Material Cartridge Only
Type Pressure Reducing/Relieving Valve
Cracking Pressure [Min] 200 psi
Seal Material Buna-N
Manufacturer Part No. PRV1-10-S-0-12/5.5
Seal Kit Buna 565804
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison