Skip to content Skip to navigation menu
Vickers by Danfoss02-170569

02-170569

Vickers Pressure Control Cartridge Valve
Item #102163579
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 4 gal/min
  • 100 psi - 600 psi Cracking Pressure
  • 300 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170569
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Housing Material Cartridge Only
Cavity C-10-3
Cracking Pressure [Min] 100 psi
Series PRV1-10
Manufacturer Part No. PRV1-10-F-0-6/3
Model No. PRV1-10-F-0-6/3
Pressure [Max] 3000 psi
Seal Kit Viton 889599
Seal Kit Buna 565804
Seal Material Buna-N
Type Pressure Reducing/Relieving Valve
Cracking Pressure [Max] 600 psi
Body Type 2
Pressure Setting 300 psi
Port Size Cartridge Only
Operation Direct Acting
Adjustment Type Factory Set
Flow [Max] 4 gal/min
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison