Skip to content Skip to navigation menu
Vickers by Danfoss02-170576

02-170576

Vickers Pressure Control Cartridge Valve
Item #102128895
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 4 gal/min
  • 200 psi - 1,200 psi Cracking Pressure
  • 625 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170576
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Max] 1200 psi
Adjustment Type Factory Set
Cavity C-10-3
Port Size Cartridge Only
Model No. PRV1-10-F-0-12/6.25
Body Type 2
Seal Kit Viton 889599
Pressure Setting 625 psi
Operation Direct Acting
Type Pressure Reducing/Relieving Valve
Manufacturer Part No. PRV1-10-F-0-12/6.25
Pressure [Max] 3000 psi
Flow [Max] 4 gal/min
Housing Material Cartridge Only
Seal Material Buna-N
Cracking Pressure [Min] 200 psi
Seal Kit Buna 565804
Series PRV1-10
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison