Skip to content Skip to navigation menu
Vickers by Danfoss02-170665

02-170665

Vickers Pressure Control Cartridge Valve
Item #102127820
  • PSV5-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 2 gal/min
  • 100 psi - 900 psi Sequence Pressure
  • 500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170665
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV5-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type Factory Set
Model No. PSV5-10-F-6T-9/5
Type Pressure Sequence Valve
Housing Material Aluminum
Port Type SAE
Series PSV5-10
Seal Material Buna-N
Pressure Setting 500 psi
Operation Direct Acting, Internal Pilot, External Drain
Pressure [Max] 5600 psi
Cavity C-10-3
Manufacturer Part No. PSV5-10-F-6T-9/5
Sequence Pressure [Max] 900 psi
Port Size SAE-6
Flow [Max] 2 gal/min
Seal Kit Viton 889599
Sequence Pressure [Min] 100 psi
Seal Kit Buna 565804
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison