- PSV2-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, Internal Drain
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
| Seal Kit Viton | 889599 |
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Sequence Pressure [Min] | 400 psi |
| Adjustment Type | Screw |
| Cavity | C-10-3 |
| Model No. | PSV2-10-S-0-24/14.5 |
| Series | PSV2-10 |
| Pressure [Max] | 3000 psi |
| Flow [Max] | 6 gal/min |
| Pressure Setting | 1450 psi |
| Seal Kit Buna | 565804 |
| Seal Material | Buna-N |
| Manufacturer Part No. | PSV2-10-S-0-24/14.5 |
| Type | Pressure Sequence Valve |
| Operation | Direct Acting, External Pilot, Internal Drain |
| Sequence Pressure [Max] | 2400 psi |
| Weight | 0.53 LB |

