- PSV2-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, Internal Drain
- C-10-3 Cavity
- Buna-N Seals
- Factory Set Adjustment
| Seal Material | Buna-N |
| Pressure Setting | 600 psi |
| Adjustment Type | Factory Set |
| Sequence Pressure [Min] | 400 psi |
| Housing Material | Cartridge Only |
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 889599 |
| Port Size | Cartridge Only |
| Seal Kit Buna | 565804 |
| Cavity | C-10-3 |
| Flow [Max] | 6 gal/min |
| Model No. | PSV2-10-F-0-24/6 |
| Series | PSV2-10 |
| Operation | Direct Acting, External Pilot, Internal Drain |
| Manufacturer Part No. | PSV2-10-F-0-24/6 |
| Type | Pressure Sequence Valve |
| Sequence Pressure [Max] | 2400 psi |
| Weight | 0.53 LB |

