- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV11-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PSV11-12 is a pilot-operated, sliding-spool, adjustable, cartridge-type, pressure sequence valve which is internally piloted and used to control the sequence of operations of two or more actuators.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Type | Pressure Sequence Valve |
| Body Type | 6 |
| Pressure Setting | 1646 psi |
| Style | Spool |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 189 cc/min |
| No. of Housing Ports | 3 |
| Housing Material | Cartridge Only |
| Valve Material | Cartridge only |
| No. of Valve Ports | 3 |
| Operating Pressure [Min] | 247 psi |
| Pilot Ratio | 100:1 |
| Sequence Pressure [Max] | 3000 psi |
| Flow [Max] | 30 gal/min |
| Manufacturer Part No. | PSV11-12-S-0-30 |
| Seal Kit Buna | 02-180095 |
| Temperature Range [Min] | -40 °F |
| Seal Kit Viton | 02-165887 |
| Sequence Pressure [Min] | 250 psi |
| Adjustment Type | Screw |
| Cavity | C-12-3S |
| Model No. | PSV11-12-S-0-30/ |
| Pressure [Max] | 5076 psi |
| Temperature Range [Max] | 248 °F |
| Operation | Pilot Operated |
| Port Size | Cartridge Only |
| Port Type | Cartridge Only |
| Operating Pressure [Max] | 5076 psi |
| Series | PSV11-12 |
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Weight | 0.89 LB |

