Skip to content Skip to navigation menu
Vickers by Danfoss02-170697

02-170697

Vickers Pressure Control Cartridge Valve
Item #102163023
  • PSV10-10 Series Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Aluminum Hsg
  • SAE-8 Port Size
  • 6 gal/min
  • 400 psi - 2,400 psi Sequence Pressure
  • 1400 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170697
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV10-10 Series Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Port Size SAE-8
Series PSV10-10
Operation Direct Acting, External Pilot, External Drain, Normally Closed
Pressure [Max] 3000 psi
Sequence Pressure [Min] 400 psi
Port Type SAE
Adjustment Type Screw
Sequence Pressure [Max] 2400 psi
Seal Kit Viton 566080
Seal Kit Buna 889625
Seal Material Buna-N
Cavity C-10-4
Housing Material Aluminum
Model No. PSV10-10-S-8H-24/
Pressure Setting 1400 psi
Flow [Max] 6 gal/min
Manufacturer Part No. PSV10-10-S-8H-24/
Type Pressure Sequence Valve
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison