- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV10-10 Series
- Cartridge Only Port Size
- Direct Acting, Normally Closed Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 566080 |
| Cavity | C-10-4 |
| Housing Material | Cartridge Only |
| Series | PSV10-10 |
| Sequence Pressure [Max] | 2400 psi |
| Pilot/Drain | External Pilot/External Drain |
| Manufacturer Part No. | PSV10-10-C-0-24/12 |
| Seal Kit Buna | 889625 |
| Adjustment Type | Cap |
| Pressure Setting | 1200 psi |
| Type | Pressure Sequence Valve |
| Operation | Direct Acting, Normally Closed |
| Sequence Pressure [Min] | 400 psi |
| Model No. | PSV10-10-C-0-24/12 |
| Seal Material | Buna-N |
| Flow [Max] | 6 gal/min |
| Port Size | Cartridge Only |
| Weight | 0.6 LB |

