Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-170722

Vickers Pressure Control Cartridge Valve
Item #102130724
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 6 gal/min
  • 200 psi - 1,200 psi Sequence Pressure
  • 850 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
Pressure [Max] 3000 psi
Manufacturer Part No. PSV1-10-F-0-12/8.5
Seal Kit Viton 889599
Port Size Cartridge Only
Housing Material Cartridge Only
Sequence Pressure [Min] 200 psi
Seal Kit Buna 565804
Cavity C-10-3
Body Type 2
Pressure Setting 850 psi
Flow [Max] 6 gal/min
Operation Direct Acting, Internal Pilot, External Drain
Seal Material Buna-N
Sequence Pressure [Max] 1200 psi
Adjustment Type Factory Set
Model No. PSV1-10-F-0-12/8.5
Series PSV1-10
Type Pressure Sequence Valve
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison