Skip to content Skip to navigation menu
Vickers by Danfoss02-170743

02-170743

Vickers Pressure Control Cartridge Valve
Item #102127656
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-170743
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Operation Pilot Operated
Valve Material Cartridge only
No. of Valve Ports 3
Valve Torque into Cavity 47 to 54 Nm
Temperature Range [Min] -40 °F
Operating Pressure [Min] 247 psi
Cavity C-10-3
Pressure Setting 1864 psi
Seal Material Buna-N
Model No. PRV2-10-S-0-35/25
Pilot Ratio 100:1
Type Pressure Reducing/Relieving Valve
Housing Material Cartridge Only
Seal Kit Viton 889599
Manufacturer Part No. PRV2-10-S-0-35/25
Cracking Pressure [Max] 3500 psi
Temperature Range [Max] 248 °F
Adjustment Type Screw
Recommend Filtration Level 18/16/13 microns
Style Spool
Cracking Pressure [Min] 250 psi
Series PRV2-10
Leakage 0.25 cc/min
No. of Housing Ports 3
Seal Kit Buna 565804
Port Type Cartridge Only
Operating Pressure [Max] 3481 psi
Port Size Cartridge Only
Flow [Max] 10 gal/min
Installation Screw-in Cartridge
Pressure [Max] 3481 psi
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison