- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- SAE-6 Port Size
- SAE Port Type
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Housing Material | Aluminum |
| Series | PRV2-10 |
| Seal Material | Buna-N |
| Cracking Pressure [Min] | 100 psi |
| Port Size | SAE-6 |
| Cavity | C-10-3 |
| Adjustment Type | Knob |
| Model No. | PRV2-10-K-6H-20/ |
| Cracking Pressure [Max] | 2000 psi |
| Seal Kit Buna | 565804 |
| Pressure [Max] | 3500 psi |
| Flow [Max] | 10 gal/min |
| Pressure Setting | 1050 psi |
| Operation | Pilot Operated |
| Type | Pressure Reducing/Relieving Valve |
| Seal Kit Viton | 889599 |
| Manufacturer Part No. | PRV2-10-K-6H-20/ |
| Port Type | SAE |
| Weight | 0.54 LB |

