- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- 3/8 Port Size
- BSPP Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cracking Pressure [Max] | 2000 psi |
| Pressure [Max] | 3500 psi |
| Seal Kit Buna | 565804 |
| Adjustment Type | Knob |
| Housing Material | Aluminum |
| Port Size | 3/8 |
| Cracking Pressure [Min] | 100 psi |
| Operation | Pilot Operated |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Type | Pressure Reducing/Relieving Valve |
| Seal Kit Viton | 889599 |
| Flow [Max] | 10 gal/min |
| Pressure Setting | 1050 psi |
| Series | PRV2-10 |
| Manufacturer Part No. | PRV2-10-K-3G-20/ |
| Model No. | PRV2-10-K-3G-20/ |
| Cavity | C-10-3 |
| Weight | 0.54 LB |

