Skip to content Skip to navigation menu
Vickers by Danfoss02-170757

02-170757

Vickers Pressure Control Cartridge Valve
Item #102128345
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-170757
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Operating Pressure [Max] 3481 psi
Port Type Cartridge Only
Type Pressure Reducing/Relieving Valve
Valve Torque into Cavity 47 to 54 Nm
Seal Kit Viton 889599
Port Size Cartridge Only
No. of Valve Ports 3
Model No. PRV2-10-K-0-20/2.8
Temperature Range [Max] 248 °F
Temperature Range [Min] -40 °F
Seal Kit Buna 565804
Leakage 0.25 cc/min
Pressure Setting 1066 psi
Manufacturer Part No. PRV2-10-K-0-20/2.8
Cavity C-10-3
Pilot Ratio 100:1
Flow [Max] 10 gal/min
Housing Material Cartridge Only
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 3
Adjustment Type Knob
Valve Material Cartridge only
Cracking Pressure [Max] 2000 psi
Series PRV2-10
Pressure [Max] 3481 psi
Installation Screw-in Cartridge
Operating Pressure [Min] 100 psi
Cracking Pressure [Min] 100 psi
Operation Pilot Operated
Style Spool
Seal Material Buna-N
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison