- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure Setting | 2712 psi |
| Model No. | PRV12-12-S-0-50/ |
| Port Size | Cartridge Only |
| No. of Valve Ports | 3 |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Valve Material | Cartridge only |
| Style | Spool |
| Port Type | Cartridge Only |
| No. of Housing Ports | 3 |
| Adjustment Type | Screw |
| Operating Pressure [Max] | 5076 psi |
| Flow [Max] | 30 gal/min |
| Operation | Pilot Operated |
| Temperature Range [Min] | -40 °F |
| Type | Pressure Reducing Valve |
| Seal Kit Viton | 02-165886 |
| Seal Material | Buna-N |
| Leakage | 0.25 cc/min |
| Seal Kit Buna | 02-165872 |
| Series | PRV12-12 |
| Cracking Pressure [Min] | 350 psi |
| Housing Material | Cartridge Only |
| Pilot Ratio | 100:1 |
| Recommend Filtration Level | 18/16/13 microns |
| Cracking Pressure [Max] | 5000 psi |
| Operating Pressure [Min] | 348 psi |
| Pressure [Max] | 5076 psi |
| Cavity | C-12-3 |
| Body Type | 5 |
| Manufacturer Part No. | PRV12-12-S-0-50 |
| Weight | 0.89 LB |

