Skip to content Skip to navigation menu
Vickers by Danfoss02-170805

02-170805

Vickers Pressure Control Cartridge Valve
Item #102127811
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 4 gal/min
  • 200 psi - 1,200 psi Cracking Pressure
  • 500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170805
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Manufacturer Part No. PRV1-10-C-6H-12/5
Seal Kit Buna 565804
Pressure [Max] 3000 psi
Cavity C-10-3
Seal Kit Viton 889599
Port Type SAE
Seal Material Buna-N
Flow [Max] 4 gal/min
Type Pressure Reducing/Relieving Valve
Port Size SAE-6
Cracking Pressure [Min] 200 psi
Operation Direct Acting
Pressure Setting 500 psi
Housing Material Aluminum
Adjustment Type Cap
Cracking Pressure [Max] 1200 psi
Body Type 2
Series PRV1-10
Model No. PRV1-10-C-6H-12/5
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison