Skip to content Skip to navigation menu
Vickers by Danfoss02-170807

02-170807

Vickers Pressure Control Cartridge Valve
Item #102128343
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-170807
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV1-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Series PRV1-10
Cracking Pressure [Max] 2400 psi
Pressure [Max] 3000 psi
Seal Material Buna-N
Seal Kit Buna 565804
Pressure Setting 1800 psi
Seal Kit Viton 889599
Body Type 2
Cavity C-10-3
Port Size Cartridge Only
Housing Material Cartridge Only
Adjustment Type Cap
Operation Direct Acting
Model No. PRV1-10-C-0-24/18
Type Pressure Reducing/Relieving Valve
Cracking Pressure [Min] 400 psi
Flow [Max] 4 gal/min
Manufacturer Part No. PRV1-10-C-0-24/18
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison