Skip to content Skip to navigation menu
Vickers by Danfoss02-170936

02-170936

Vickers Pressure Control Cartridge Valve
Item #102162487
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • SAE-8 Port Size
  • SAE Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-170936
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing/Relieving Valve Type
  • PRV2-10 Series
  • SAE-8 Port Size
  • SAE Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Min] 250 psi
Type Pressure Reducing/Relieving Valve
Pressure Setting 1864 psi
Manufacturer Part No. PRV2-10-S-8H-35/
Style Spool
Seal Kit Viton 889599
Cavity C-10-3
Model No. PRV2-10-S-8H-35/
Flow [Max] 10 gal/min
Seal Kit Buna 565804
Port Size SAE-8
Temperature Range [Min] -40 °F
Operation Pilot Operated
Operating Pressure [Max] 3481 psi
Pilot Ratio 100:1
Operating Pressure [Min] 247 psi
Port Type SAE
Adjustment Type Screw
Valve Torque into Cavity 47 to 54 Nm
Series PRV2-10
Temperature Range [Max] 248 °F
Leakage 0.25 cc/min
No. of Valve Ports 3
Seal Material Buna-N
Pressure [Max] 3481 psi
Cracking Pressure [Max] 3500 psi
Installation Screw-in Cartridge
Recommend Filtration Level 18/16/13 microns
Housing Material Aluminum
No. of Housing Ports 3
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison