Skip to content Skip to navigation menu
Vickers by Danfoss02-171022

02-171022

Vickers Pilot To Shift Direction Control Valve
Item #103297940
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS3-20 Series
  • 70 gal/min Maximum Flow
Vickers by Danfoss02-171022
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS3-20 Series
  • 70 gal/min Maximum Flow
Port Size 20 mm
Port Type SAE
Seal Type Viton
Flow [Max] 70 gal/min
Style 3-Way, 2-Position
Pilot/Drain Internal Drain
Valve Type Pilot To Shift
Series PTS3-20
Pilot Pressure 80 psi
Model No. PTS3-20-20T-80
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison