Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-171064

Vickers Pressure Control Cartridge Valve
Item #102128883
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
Recommend Filtration Level 18/16/13 microns
Temperature Range [Max] 248 °F
Adjustment Type Factory Set
Port Type Cartridge Only
No. of Valve Ports 2
Model No. RV2-10-F-0-20/3.5
Series RV2-10
Body Type 1
Operating Pressure [Max] 5076 psi
Leakage 0.25 cc/min
Port Size Cartridge Only
Valve Material Cartridge only
Type Pressure Relief Valve
Operation Pilot Operated
Flow [Max] 30 gal/min
Cracking Pressure [Max] 2000 psi
Style Poppet
Seal Material Buna-N
Pilot Ratio 100:1
Cavity C-10-2
Temperature Range [Min] -40 °F
Installation Screw-in Cartridge
Valve Torque into Cavity 47 to 54 Nm
Operating Pressure [Min] 100 psi
Seal Kit Viton 566086
No. of Housing Ports 2
Housing Material Cartridge Only
Pressure Setting 1066 psi
Manufacturer Part No. RV2-10-F-0-20/3.5
Cracking Pressure [Min] 100 psi
Pressure [Max] 5076 psi
Seal Kit Buna 565803
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison