- Check Valve
- Poppet Style
- 16 mm Size
- Cartridge Only Port Type
| Model No. | CV1-16-P-12H-5 |
| Port Size | SAE-12 |
| Port Type | Cartridge Only |
| Housing | No |
| Size | 16 mm |
| Cracking Pressure | 5 psi |
| Flow [Max] | 40 gal/min |
| Series | CV1-16 |
| Housing Material | Cartridge Only |
| Style | Poppet |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

