- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cracking Pressure [Min] | 100 psi |
| Pressure Setting | 1000 psi |
| Model No. | RV2-10-S-8H-20/10 |
| Series | RV2-10 |
| Cavity | C-10-2 |
| Housing Material | Aluminum |
| Body Type | 1 |
| Manufacturer Part No. | RV2-10-S-8H-20/10 |
| Seal Kit Buna | 565803 |
| Seal Material | Buna-N |
| Port Type | SAE |
| Seal Kit Viton | 566086 |
| Type | Relief Valve |
| Operation | Pilot Operated |
| Cracking Pressure [Max] | 2000 psi |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Screw |
| Port Size | SAE-8 |
| Flow [Max] | 30 gal/min |
| Weight | 0.48 LB |

